
- Flow Control Valve
- Flow Regulator Type
- PFR12-12 Series
- 0.1 gal/min Minimum Flow
- 12 gal/min Maximum Flow
Installation | Screw-in Cartridge |
Flow [Min] | 0.1 gal/min |
Port Type | Cartridge Only |
Adjustment Type | Screw |
Type | Flow Regulator |
Model No. | PFR12-12N-S-0-20-00 |
Seal Material | Buna-N |
Leakage | Standard |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Cavity | C-12-3 |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 5000 psi |
Style | Adjustable Pressure Compensated |
Flow Rate Setting | 5 |
Valve Torque into Cavity | 102 to 115 Nm |
Flow [Max] | 12 gal/min |
Temperature Range [Min] | -40 °F |
Series | PFR12-12 |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
