
- Flow Control Valve
- Flow Regulator Type
- PFR1-16 Series
- 40 gal/min Maximum Flow
Port Type | SAE |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 4061 psi |
Housing Material | Aluminum |
No. of Valve Ports | 3 |
Series | PFR1-16 |
Type | Flow Regulator |
Valve Material | Cartridge only |
Operation | Direct Acting |
Adjustment Type | Fixed Orifice |
Model No. | PFR1-16-F-16T-3 |
Flow [Max] | 40 gal/min |
Cavity | C-16-3 |
Style | Spool |
No. of Housing Ports | 3 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Leakage | Standard |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
