
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-10 Series
- 1.5 gal/min Minimum Flow
- 16 gal/min Maximum Flow
Divider Flow | 30 gal/min |
Series | FDC1-10 |
Port Type | SAE |
Model No. | FDC1-10V-8H-64 |
Flow [Min] | 1.5 gal/min |
Flow [Max] | 16 gal/min |
Type | Flow Divider/Combiner |
Port Size | 8 mm |
Weight | 0.0 LB |
