
- Flow Control Valve
- Flow Regulator Type
- FR5-10 Series
- 0.1 gal/min Minimum Flow
- 6 gal/min Maximum Flow
Seal Material | Buna-N |
No. of Valve Ports | 2 |
Flow [Max] | 6 gal/min |
Port Type | Cartridge Only |
Flow Rate Setting | 0.2 |
Adjustment Type | Fixed Orifice |
Temperature Range [Max] | 248 °F |
Leakage | Standard |
Style | Fixed Pressure Compensated |
Model No. | FR5-10-F-0-.80 |
Pressure [Max] | 4061 psi |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Type | Flow Regulator |
Flow [Min] | 0.1 gal/min |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Recommend Filtration Level | 18/16/13 microns |
Series | FR5-10 |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
