
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1-10 Series
- 7 gal/min Maximum Flow
No. of Valve Ports | 4 |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
Flow [Max] | 7 gal/min |
Port Size | 6 mm |
Seal Type | Viton |
Recommend Filtration Level | 18/16/13 microns |
Pilot Pressure | 80 psi |
Series | PTS1-10 |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Type | Pilot To Shift |
Temperature Range [Max] | 248 °F |
Model No. | PTS1-10V-6H-80 |
Detent Option | No |
Leakage | 164 cc/min maximum @ 210 bar |
No. of Housing Ports | 4 |
Pressure [Max] | 3000 psi |
Style | 3-Way, 2-Position |
Installation | Screw-in Cartridge |
Port Type | SAE |
Cavity | C-10-4 |
Weight | 0.0 LB |
