
- Direction Control Valve
- Manual Push/Pull Valve Type
- MSV17-10 Series
- 5 gal/min Maximum Flow
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Actuation Option | Momentary Actuation W/ No Detent |
No. of Valve Ports | 4 |
Cavity | C-10-4 |
Port Type | Cartridge Only |
Model No. | MSV17-10-N-0-00 |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 350 cc/min @ 210 bar |
Flow [Max] | 5 gal/min |
Series | MSV17-10 |
Seal Type | Buna-N |
Valve Material | Cartridge only |
No. of Housing Ports | 4 |
Temperature Range [Max] | 248 °F |
Valve Type | Manual Push/Pull |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
