
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS11-12 Series
- 19 gal/min Maximum Flow
Leakage | 250 cc/min @ 350 bar |
Seal Type | Buna-N |
Pressure [Max] | 5000 psi |
Flow [Max] | 19 gal/min |
Cavity | C-10-4 |
Detent Option | No |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
No. of Housing Ports | 4 |
Temperature Range [Max] | 248 °F |
Valve Material | Cartridge only |
No. of Valve Ports | 4 |
Valve Type | Pilot To Shift |
Style | 3-Way, 2-Position |
Pilot Pressure | 80 psi |
Model No. | PTS11-12N-0-80-00 |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Series | PTS11-12 |
Weight | 0.0 LB |
