
- Direction Control Valve
- Manual Rotary Valve Type
- MRV15-16 Series
- 12 gal/min Maximum Flow
Valve Torque into Cavity | 108 to 122 Nm |
Temperature Range [Max] | 248 °F |
Seal Type | Buna-N |
No. of Housing Ports | 4 |
Function | Direct Acting |
Cavity | C-16-4 |
Flow [Max] | 12 gal/min |
Lever Position | 90° Angle Position |
No. of Valve Ports | 4 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Pressure [Max] | 3000 psi |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Valve Type | Manual Rotary |
Model No. | MRV15-16N-D-0-00 |
Leakage | 300 cc/min @ 350 bar |
Series | MRV15-16 |
Weight | 0.0 LB |
