
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS13-10 Series
- 7 gal/min Maximum Flow
Seal Type | Buna-N |
Pilot/Drain | Internal Drain |
Model No. | PTS13-10N-0-160-00 |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Valve Type | Pilot To Shift |
Detent Option | No |
Port Type | Cartridge Only |
Pressure [Max] | 5000 psi |
Leakage | 210 cc/min @ 350 bar |
Series | PTS13-10 |
Valve Material | Cartridge only |
Pilot Pressure | 160 psi |
Cavity | C-10-4 |
No. of Valve Ports | 4 |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Flow [Max] | 7 gal/min |
Weight | 0.46 LB |
