
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS11-16 Series
- 33 gal/min Maximum Flow
Valve Type | Pilot To Shift |
Temperature Range [Max] | 248 °F |
Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
No. of Housing Ports | 4 |
Model No. | PTS11-16N-0-160-00 |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Temperature Range [Min] | -40 °F |
Style | 3-Way, 2-Position |
Seal Type | Buna-N |
Installation | Screw-in Cartridge |
Pressure [Max] | 5000 psi |
Flow [Max] | 33 gal/min |
Detent Option | No |
Valve Material | Cartridge only |
Pilot Pressure | 160 psi |
Cavity | C-10-4 |
No. of Valve Ports | 4 |
Series | PTS11-16 |
Leakage | 250 cc/min @ 350 bar |
Weight | 0.0 LB |
