
- Direction Control Valve
- Manual Push/Pull Valve Type
- MSV11-10 Series
- 6 gal/min Maximum Flow
Series | MSV11-10 |
Port Type | Cartridge Only |
Flow [Max] | 6 gal/min |
Detent Option | Yes |
Valve Material | Cartridge only |
Seal Type | Buna-N |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Cavity | C-10-3 |
Actuation Option | Push and Twist W/ Detent Actuation |
No. of Valve Ports | 3 |
Valve Type | Manual Push/Pull |
No. of Housing Ports | 3 |
Leakage | 350 cc/min @ 210 bar |
Installation | Screw-in Cartridge |
Model No. | MSV11-10N-L-0-00 |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
