
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3-10 Series
- 8 gal/min Maximum Flow
Model No. | PTS3-10V-0-27 |
Flow [Max] | 8 gal/min |
Pilot Pressure | 27 psi |
Valve Type | Pilot To Shift |
Style | 3-Way, 2-Position |
Series | PTS3-10 |
Seal Type | Viton |
Weight | 0.0 LB |
