
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS13-10 Series
- 7 gal/min Maximum Flow
Flow [Max] | 7 gal/min |
Leakage | 210 cc/min @ 350 bar |
Installation | Screw-in Cartridge |
Detent Option | No |
Pilot/Drain | Internal Drain |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Cavity | C-10-4 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Series | PTS13-10 |
Pilot Pressure | 80 psi |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 136 to 149 Nm |
Port Type | Cartridge Only |
Pressure [Max] | 5000 psi |
Seal Type | Buna-N |
Valve Type | Pilot To Shift |
No. of Valve Ports | 4 |
Model No. | PTS13-10N-0-80-00 |
No. of Housing Ports | 4 |
Weight | 0.0 LB |
