
- Direction Control Valve
- Shuttle Valve Type
- DSV2-4 Series
- 0.75 gal/min Maximum Flow
Valve Type | Shuttle Valve |
Flow [Max] | 0.75 gal/min |
Function | Direct Acting |
Seal Type | Viton |
Series | DSV2-4 |
Model No. | DSV2-4V-B-0 |
Housing Material | Steel |
Weight | 0.0 LB |
