
- Direction Control Valve
- Manual Lever Valve Type
- MLV9-12 Series
- 15 gal/min Maximum Flow
Style | Spool |
Temperature Range [Max] | 248 °F |
Flow [Max] | 15 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 246 cm3/min max. @ 210 bar |
Port Type | Cartridge Only |
Pressure [Max] | 3000 psi |
Cavity | C-12-4 |
No. of Housing Ports | 4 |
Valve Type | Manual Lever |
Seal Type | Buna-N |
Model No. | MLV9-12-E-0L-0-00-00 |
Lever Position | 90° Angle Position |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 4 |
Series | MLV9-12 |
Weight | 0.0 LB |
