
- Solenoid Valve
- SAE Port Type
Pressure [Max] | 3000 psi |
Flow [Max] | 12 gal/min |
Port Type | SAE |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 2 |
Connector Type | DIN 43650-A |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Housing Material | Aluminum |
Manual Override | Knob Type Override |
Model No. | SV1-10-CM-6H-24DG |
Valve Voltage Rating | 24 VDC |
Port Size | SAE-6 |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Series | J Series |
Installation | Screw-in Cartridge |
Watt Rating | 23 W |
Weight | 0.0 LB |
