
- Solenoid Valve
- Cartridge Only Port Type
Watt Rating | 20 W |
Model No. | SV5-8V-0P-0-115AGS |
Installation | Screw-in Cartridge |
No. of Housing Ports | 2 |
Manual Override | Push Type Override |
Valve Torque into Cavity | 34 to 41 Nm |
Cavity | C-8-2 |
Connector Type | DIN 43650-A |
Valve Voltage Rating | 115 VAC |
Flow [Max] | 6 gal/min |
Pressure [Max] | 3000 psi |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Viton |
Series | 8 Series |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Weight | 0.0 LB |
