
- Solenoid Valve
- BSPP Port Type
- Direct Acting Actuation
No. of Valve Ports | 2 |
Port Size | 3/8 |
Watt Rating | 29 W |
Valve Voltage Rating | 24 VDC |
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Port Type | BSPP |
No. of Housing Ports | 2 |
Connector Type | DIN 43650-A |
Temperature Range [Max] | 212 °F |
Seal Material | Buna-N |
Valve Material | Aluminum |
Series | 10 Series |
Cavity | C-10-2 |
Actuation | Direct Acting |
Model No. | SBV11-10-0-A3G-24DGH |
Flow [Max] | 20 gal/min |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Weight | 0.0 LB |
