
- Solenoid Valve
- Cartridge Only Port Type
- Direct Acting Actuation
Temperature Range [Max] | 212 °F |
Valve Material | Cartridge only |
Connector Type | DIN 43650-A |
Recommend Filtration Level | 18/16/13 microns |
Actuation | Direct Acting |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Valve Voltage Rating | 115 VAC |
Model No. | SV14-10V-C-0-115AGH |
Port Type | Cartridge Only |
Seal Material | Viton |
Series | 10 Series |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Valve Torque into Cavity | 68 to 75 Nm |
Housing Material | Steel |
Flow [Max] | 6 gal/min |
Pressure [Max] | 5000 psi |
Watt Rating | 29 W |
Cavity | C-16-2 |
Weight | 0.0 LB |
