
- Solenoid Valve
- Cartridge Only Port Type
Flow [Max] | 33 gal/min |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
Model No. | SV13-16V-C-0-115AGH |
Temperature Range [Max] | 212 °F |
Seal Material | Viton |
No. of Valve Ports | 2 |
Valve Torque into Cavity | 136 to 150 Nm |
Housing Material | Steel |
Cavity | C-16-2 |
Valve Voltage Rating | 115 VAC |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -40 °F |
Port Type | Cartridge Only |
Watt Rating | 29 W |
Series | 10 Series |
Weight | 0.0 LB |
