
- Solenoid Valve
- Cartridge Only Port Type
Model No. | SV13-12V-C-0-115AGH |
Valve Voltage Rating | 115 VAC |
Series | 10 Series |
Temperature Range [Max] | 212 °F |
Port Type | Cartridge Only |
Seal Material | Viton |
No. of Valve Ports | 2 |
Valve Torque into Cavity | 102 to 115 Nm |
Housing Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Cavity | C-12-2 |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Watt Rating | 29 W |
Connector Type | DIN 43650-A |
Installation | Screw-in Cartridge |
Flow [Max] | 30 gal/min |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
