
- Solenoid Valve
- Cartridge Only Port Type
Seal Material | Viton |
No. of Valve Ports | 2 |
Valve Voltage Rating | 24 VDC |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 212 °F |
Connector Type | DIN 43650-A |
Watt Rating | 23 W |
Series | 8 Series |
Model No. | SBV11-8V-C-0-24DGP |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | 34 to 41 Nm |
Flow [Max] | 15 gal/min |
No. of Housing Ports | 2 |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-8-2 |
Weight | 0.0 LB |
