
- Solenoid Valve
- SAE Port Type
Watt Rating | 29 W |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Port Size | SAE-12 |
Pressure [Max] | 5000 psi |
Valve Voltage Rating | 12 VDC |
Cavity | C-16-2 |
Valve Material | Steel |
No. of Valve Ports | 2 |
Valve Torque into Cavity | 136 to 150 Nm |
Flow [Max] | 33 gal/min |
Model No. | SV13-16-C-S12T-12DGH |
Series | 10 Series |
Installation | Screw-in Cartridge |
Housing Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Temperature Range [Max] | 212 °F |
Port Type | SAE |
Weight | 0.0 LB |
