
- Solenoid Valve
- Cartridge Only Port Type
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Watt Rating | 23 W |
Model No. | SV15-8V-0S-0-00 |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
No. of Valve Ports | 2 |
Valve Material | Cartridge only |
Series | 8 Series |
Valve Torque into Cavity | 34 to 41 Nm |
Housing Material | Steel |
Pressure [Max] | 5000 psi |
Manual Override | Screw Type Override |
Temperature Range [Max] | 212 °F |
Port Type | Cartridge Only |
Seal Material | Viton |
Cavity | C-8-2 |
Installation | Screw-in Cartridge |
Flow [Max] | 10 gal/min |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
