
- Solenoid Valve
- Direct Acting Actuation
Actuation | Direct Acting |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3000 psi |
Installation | Screw-in Cartridge |
No. of Housing Ports | 4 |
Temperature Range [Max] | 248 °F |
Flow [Max] | 6 gal/min |
No. of Valve Ports | 4 |
Model No. | SV9-10-F-M-0-00 |
Seal Material | Buna-N |
Cavity | C-10-4 |
Weight | 0.6 LB |
