
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Cartridge Only Port Type
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Valve Material | Cartridge only |
Seal Material | Viton |
Valve Type | 2-Way, 2-Position, Normally Open |
Recommend Filtration Level | 18/16/13 microns |
Valve Voltage Rating | 24 VDC |
Housing Material | Steel |
Pressure [Max] | 5000 psi |
Port Type | Cartridge Only |
Cavity | C-8-2 |
Valve Torque into Cavity | 34 to 41 Nm |
Model No. | SV15-8V-0P-0-24DQP |
Manual Override | Push Type Override |
Connector Type | Spade |
Flow [Max] | 10 gal/min |
Series | 8 Series |
Temperature Range [Max] | 212 °F |
Installation | Screw-in Cartridge |
Watt Rating | 23 W |
No. of Valve Ports | 2 |
Weight | 0.0 LB |
