
- Solenoid Valve
- Cartridge Only Port Type
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Cavity | C-8-2 |
Flow [Max] | 6 gal/min |
Series | 8 Series |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Model No. | SV3-8-C-0-00 |
Port Type | Cartridge Only |
Valve Torque into Cavity | 34 to 41 Nm |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Watt Rating | 20 W |
No. of Housing Ports | 2 |
Weight | 0.22 LB |
