
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
Housing Material | Steel |
Pressure [Max] | 5000 psi |
Flow [Max] | 35 gal/min |
Valve Voltage Rating | 12 VDC |
Model No. | SV13-16-0-S12T-12DWBH |
Valve Type | 2-Way, 2-Position, Normally Open |
Connector Type | Leads |
Seal Material | Buna-N |
Weight | 0.0 LB |
