
- Solenoid Valve
- 4-Way, 2-Position Valve Type
Valve Voltage Rating | 24 VDC |
Connector Type | Spade |
Model No. | SV1-8V-4-0-24DQS |
Housing Material | Aluminum |
Flow [Max] | 3 gal/min |
Pressure [Max] | 3000 psi |
Valve Type | 4-Way, 2-Position |
Seal Material | Viton |
Weight | 0.0 LB |
