
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Housing Material | Aluminum |
Model No. | SV3-10-CM-A-6T-12BN |
Valve Type | 2-Way, 2-Position, Normally Closed |
Valve Voltage Rating | 12 VDC |
Flow [Max] | 6 gal/min |
Pressure [Max] | 3000 psi |
Connector Type | Deutsch Male |
Seal Material | Buna-N |
Weight | 0.0 LB |
