
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Seal Material | Buna-N |
Connector Type | DIN 43650-A |
Valve Voltage Rating | 24 VDC |
Flow [Max] | 6 gal/min |
Valve Type | 2-Way, 2-Position, Normally Closed |
Model No. | SV1-10-C-0-24BG |
Weight | 0.0 LB |
