
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Flow [Max] | 35 gal/min |
Model No. | SV1-16-C-0-24BG |
Pressure [Max] | 3000 psi |
Valve Type | 2-Way, 2-Position, Normally Closed |
Seal Material | Buna-N |
Connector Type | DIN 43650-A |
Housing Material | Aluminum |
Valve Voltage Rating | 24 VDC |
Weight | 0.0 LB |
