
- Solenoid Valve
- SAE Port Type
No. of Valve Ports | 2 |
Model No. | SV2-20-C-16H-24DN |
Valve Voltage Rating | 24 VDC |
Flow [Max] | 60 gal/min |
No. of Housing Ports | 2 |
Valve Torque into Cavity | 128 to 155 Nm |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Aluminum |
Watt Rating | 23 W |
Seal Material | Buna-N |
Port Size | SAE-16 |
Pressure [Max] | 3000 psi |
Port Type | SAE |
Connector Type | Deutsch Male |
Cavity | C-20-2 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
