
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Valve Voltage Rating | 12 VDC |
Valve Type | 2-Way, 2-Position, Normally Closed |
Housing Material | Aluminum |
Flow [Max] | 30 gal/min |
Connector Type | Deutsch Male |
Model No. | SV3-12-CM-0-12DN |
Weight | 0.0 LB |
