
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Bi-Directional Valve Type
- SAE Port Type
Port Size | SAE-8 |
Valve Torque into Cavity | 68 to 75 Nm |
Cavity | C-10-2 |
Temperature Range [Max] | 212 °F |
Housing Material | Steel |
Installation | Screw-in Cartridge |
Model No. | SBV11-10V-C-S8T-24BNH |
Seal Material | Viton |
Valve Voltage Rating | 24 VDC |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Flow [Max] | 20 gal/min |
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Connector Type | Deutsch Male |
Port Type | SAE |
Valve Type | 2-Way, 2-Position, Normally Closed Bi-Directional |
No. of Valve Ports | 2 |
Weight | 0.0 LB |
