
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Valve Voltage Rating | 24 VDC |
Flow [Max] | 30 gal/min |
Connector Type | Leads |
Seal Material | Buna-N |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Valve Type | 2-Way, 2-Position, Normally Closed |
Model No. | SV3-12-C-0-24BW |
Weight | 0.0 LB |
