
- Solenoid Valve
- SAE Port Type
Housing Material | Aluminum |
Port Type | SAE |
Valve Torque into Cavity | 47 to 54 Nm |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SBV11-10-C-A8H-24DGH |
Seal Material | Buna-N |
No. of Valve Ports | 2 |
Valve Voltage Rating | 24 VDC |
Temperature Range [Max] | 212 °F |
No. of Housing Ports | 2 |
Flow [Max] | 20 gal/min |
Connector Type | DIN 43650-A |
Cavity | C-10-2 |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
