
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Model No. | SV4-10-C-A8H-12DG |
Valve Type | 2-Way, 2-Position, Normally Closed |
Connector Type | DIN 43650-A |
Flow [Max] | 6 gal/min |
Valve Voltage Rating | 12 VDC |
Seal Material | Buna-N |
Weight | 0.0 LB |
