
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
Pressure [Max] | 5000 psi |
Valve Voltage Rating | 120 VAC |
Temperature Range [Max] | 212 °F |
No. of Valve Ports | 2 |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Model No. | SBV11-8V-C-0-120AGP |
Cavity | C-8-2 |
Series | 8 Series |
No. of Housing Ports | 2 |
Flow [Max] | 15 gal/min |
Installation | Screw-in Cartridge |
Poppet/Spool | Poppet |
Valve Torque into Cavity | 34 to 41 Nm |
Port Type | Cartridge Only |
Connector Type | DIN 43650-A |
Actuation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
Dash Size | -8 |
Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet |
Seal Material | Viton |
Weight | 1.42 LB |
