
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
Housing Material | Aluminum |
Valve Voltage Rating | 24 VDC |
Pressure [Max] | 3000 psi |
Valve Type | 2-Way, 2-Position, Normally Open |
Flow [Max] | 3 gal/min |
Seal Material | Viton |
Model No. | SV4-8V-0-0-24DWBS |
Connector Type | Leads |
Weight | 0.0 LB |
