
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Bi-Directional Valve Type
Valve Voltage Rating | 115 VAC |
Housing Material | Steel |
Flow [Max] | 20 gal/min |
Pressure [Max] | 5000 psi |
Valve Type | 2-Way, 2-Position, Normally Closed Bi-Directional |
Seal Material | Viton |
Model No. | SBV11-10V-C-0-115AGH |
Connector Type | DIN 43650-A |
Weight | 0.94 LB |
