
- Solenoid Valve
- 4-Way, 2-Position Valve Type
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Valve Type | 4-Way, 2-Position |
Model No. | SV2-10-4-8H-24DG |
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 24 VDC |
Connector Type | DIN 43650-A |
Weight | 0.0 LB |
