
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Model No. | SV3-10-CM-A-6T-115AG |
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Valve Type | 2-Way, 2-Position, Normally Closed |
Valve Voltage Rating | 115 VAC |
Connector Type | DIN 43650-A |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Weight | 0.0 LB |
