
- Solenoid Valve
- Direct Acting Actuation
Seal Material | Buna-N |
No. of Valve Ports | 4 |
No. of Housing Ports | 4 |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Cavity | C-10-4 |
Installation | Screw-in Cartridge |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Flow [Max] | 6 gal/min |
Model No. | SV9-10-F-0-24DGJ |
Actuation | Direct Acting |
Weight | 1.8 LB |
