
- Solenoid Valve
- 3-Way, 2-Position Valve Type
Model No. | SV1-8-3M-0-24DGS |
Pressure [Max] | 3000 psi |
Valve Type | 3-Way, 2-Position |
Flow [Max] | 3 gal/min |
Connector Type | DIN 43650-A |
Housing Material | Aluminum |
Valve Voltage Rating | 24 VDC |
Seal Material | Buna-N |
Weight | 0.0 LB |
