
- Solenoid Valve
- SAE Port Type
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Port Size | SAE-6 |
Flow [Max] | 6 gal/min |
Port Type | SAE |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Model No. | SV1-10-3-6T-115AG |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Housing Ports | 3 |
Seal Material | Buna-N |
Cavity | C-10-3 |
Valve Material | Aluminum |
Temperature Range [Min] | -40 °F |
Connector Type | DIN 43650-A |
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 112 VAC |
Installation | Screw-in Cartridge |
Weight | 1.58 LB |
