
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Cartridge Only Port Type
Model No. | SV5-8-CM-0-24DNS |
Connector Type | Deutsch Male |
Valve Material | Cartridge only |
Pressure [Max] | 3000 psi |
No. of Housing Ports | 2 |
Series | 8 Series |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Valve Type | 2-Way, 2-Position, Normally Closed |
Flow [Max] | 6 gal/min |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 2 |
Cavity | C-8-2 |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Watt Rating | 20 W |
Housing Material | Steel |
Manual Override | Knob Type Override |
Valve Voltage Rating | 24 VDC |
Seal Material | Buna-N |
Valve Torque into Cavity | 34 to 41 Nm |
Weight | 0.0 LB |
