
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Seal Material | Buna-N |
Model No. | SV3-10-C-A-8T-12DWB |
Flow [Max] | 6 gal/min |
Connector Type | Leads |
Valve Type | 2-Way, 2-Position, Normally Closed |
Valve Voltage Rating | 12 VDC |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Weight | 0.0 LB |
