
- Solenoid Valve
- SAE Port Type
- Direct Acting Actuation
Port Size | SAE-6 |
Connector Type | Leads |
Valve Voltage Rating | 24 VDC |
Temperature Range [Min] | -40 °F |
Port Type | SAE |
Installation | Screw-in Cartridge |
Series | J Series |
Actuation | Direct Acting |
Model No. | SV5-10-4-6H-24DWB |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Cavity | C-10-4 |
Watt Rating | 23 W |
No. of Valve Ports | 4 |
Housing Material | Steel |
Temperature Range [Max] | 248 °F |
Flow [Max] | 6 gal/min |
No. of Housing Ports | 4 |
Valve Torque into Cavity | 47 to 54 Nm |
Weight | 0.0 LB |
