
- Solenoid Valve
- Cartridge Only Port Type
- Direct Acting Actuation
Flow [Max] | 6 gal/min |
Cavity | C-10-4 |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 4 |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Model No. | SV9-10-E-M-0-J12DN |
No. of Valve Ports | 4 |
Housing Material | Aluminum |
Temperature Range [Min] | -40 °F |
Actuation | Direct Acting |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Port Type | Cartridge Only |
Weight | 0.0 LB |
